Beli Pipa Steam di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Yoshitake Steam Trap
    Mulai

    Rp3.399.900

    Yoshitake Steam Trap
    Deskripsi:
    -Reverse bucket type steam trap.-By adopting our own internal structure, we achieved an amazing durability.-Built-in strainer type.-Applicable Fluid: Steam Drain.-For steam transport pipe and steam header.
  2. Yoshitake Steam Trap
    Mulai

    Rp9.999.900

    Yoshitake Steam Trap
    Deskripsi:
    -Bellow type steam trap with bypass function and four functions: STOP, BY-PASS, TRAP and TEST.-Built-in strainer type.-Piping installation direction (horizontal/vertical) is optional.-Applicable Fluid: Steam Drain.-For pipe end of steam main pipe or air conditioning equipment.
    atribut:
    • H: 118mm
  3. Hakkou Hanbai Steam Hose (Selang Tahan Panas / Selang Karet)
    57%
    Mulai

    Rp2.699.900

    Hakkou Hanbai Steam Hose (Selang Tahan Panas / Selang Karet)
    atribut:
    • Material: Synthetic rubber (Styrene-butadiene rubber)
    • Length (m): 10
    • Inside Diameter (mm): 12.7
    • Outside Diameter (mm): 25.0
    • Working Pressure (MPa): 0.5
    • Working Temperature Range: -20 to 120degrees
    • Purpose of Use: For pressure feeding of steam.
  4. MUELLER STEAM SPECIALTY Check Valves
    Mulai

    Rp20.999.900

    MUELLER STEAM SPECIALTY Check Valves
    Deskripsi:
    Class 150 threaded zinc galvanized steel fittings connect with medium-pressure (300-999 psi) pipe. Threaded pipe fittings use PTFE tape to secure seal.
    atribut:
    • UNSPSC: 40141618
    • Application - Valves: Process Piping
    • Body Material - Valves: Cast Iron
    • Connection Type: Flanged Wafer x Flanged Wafer
    • Flow Design: Single
    • Item - Check Valves: Check Valve
    • Max. Steam Pressure - Valves: Not Rated
    • Max. Water Pressure - Valves (psi): 200 @150°F
    • Maximum Temperature - Valves (°F): 100
    • Mechanism and Body Design: Inline Wafer
    • Mounting Orientation: Horizontal; Vertical
    • Seal Material: Buna-N
    • Seat Material: Buna-N
    • Spring Material: 316 Stainless Steel
    • Standards: ANSI; API; FM; UL
    • Valve Body Material: Cast Iron
  5. REDHAT Steam and Hot Water Solenoid Valves
    Mulai

    Rp7.799.900

    REDHAT Steam and Hot Water Solenoid Valves
    Deskripsi:
    Performing safely and efficiently, these valves are designed for high-temperature fluid applications involving steam or hot water. Coil included.
    atribut:
    • UNSPSC: 40141605
    • Body Material - Valves: Brass
    • Electrical Connections (in): 1/2 Conduit w/18 Leads
    • Valve Ways and Positions: 2-Way/2-Position
  6. BELL GOSSETT Steam Traps
    Mulai

    Rp4.599.900

    BELL GOSSETT Steam Traps
    Deskripsi:
    These corrosion-resistant brass thermostatic steam traps can be inspected and serviced without breaking pipe connections. The traps respond quickly to changing pressure and condensate loads. Ideal for process equipment, sterilizers, unit heaters, air removal, cookers, and other modulating loads.
    atribut:
    • UNSPSC: 40142503
  7. RUCIKA Pipa PVC Standar (PVC Pipe)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp52.900

    RUCIKA Pipa PVC Standar (PVC Pipe)
    Deskripsi:
    RUCIKA STANDARD adalah pipa PVC untuk jaringan sistem perpipaan air bersih bertekanan dan buangan. Terbuat dari bahan uPVC(unplastized Polyvinyl Chloride) yang banyak sekali kelebihannya dibanding material polimer lainnya, seperti : adanya Calcium Zinc (Tanpa Timbal), tahan terhadap korosi, kuat, ringan, mudah dalam penyambungan dan pemeliharaan. RUCIKA STANDARD diproduksi mengacu standar JIS dan ISO dengan sertifikasi system manajemen mutu ISO 9001:2000. Pipa PVC RUCIKA STANDARD kelas D, untuk saluran pembuangan & limbah dengan 11 macam ukuran diameter dari 1-1/4inch sampai 12inch. Pipa PVC RUCIKA STANDARD kelas AW, untuk air bertekanan sampai tekanan kerja 10 kg/cm2 dengan 14 macam ukuran diameter dari 1/2inch sampai 12inch.
    atribut:
    • Length Pipe (m): 4
    • Applications For: Clean & Wastewater
    • Connection System: Solvent Cement (Penyambungan dengan Lem)
    • SNI License: Yes
    • SNI Number: 85/S/RE/II.2/2014_
  8. KARCHER Professional Steam Vacuum Cleaners
    Mulai

    Rp21.999.900

    KARCHER Professional Steam Vacuum Cleaners
    Deskripsi:
    The SGV 6/5 steam vacuum cleaner is very versatile. Self-explanatory symbols make the machine easy to understand and use. The EASY-Operation selector switch and ergonomic handle with trigger for controlling the steam and vacuum functions enable the machine to be used after brief instruction and allow fast and flexible control of individual functions during operation. Accessories can be stored directly on-board, protected from dirt and easily accessible. Equipment - Steam suction hose with handle - Steam tubes × 2 - Floor nozzle - Hand nozzle - Container material, plastic - Casing, stainless steel
    atribut:
    • Cable Length (m): 7.5
    • Voltage (V): 220-240
  9. PIPAKU PVC Pipe (Pipa PVC) Tipe AW
    Mulai

    Rp33.900

    PIPAKU PVC Pipe (Pipa PVC) Tipe AW
    atribut:
    • Length Pipe (m): 4
    • Connection System: Solvent Cement (Penyambungan dengan Lem)
    • Working Pressure (kg/cm²): 10
  10. BEHRINGER PIPE SYSTEMS Cushioned Beta Clamps for Tube & Pipe (Klem Pipa)
    Mulai

    Rp499.900

    BEHRINGER PIPE SYSTEMS Cushioned Beta Clamps for Tube & Pipe (Klem Pipa)
    Deskripsi:
    These beta clamps have a bore hole with a textured core to hold pipe and tube in applications with high vibration. The ribbed lining of the core dampens vibration, shock, and noise along the pipe or tube axis. They are often used in hydraulic applications.
    atribut:
    • UNSPSC: 31162906
    • Bore Style: Ribbed
    • Bottom Plate Material: Steel
    • Clamp Material: Steel
    • Clamp Style: Weld Plate Mount Clamp
    • Clamp Type]: Beta Clamp Assembly
    • Cushion Material: Polypropylene
    • For Number of Lines: 1
    • Load Capacity (lbs): 180
    • Maximum Operating Temperature (°F): 194
    • Minimum Operating Temperature (°F): -22
    • Mount Type: Weld-On
    • Series: Heavy
    • Top Plate Material: Steel
  11. Nicholson Steam Traps
    Mulai

    Rp14.999.900

    Nicholson Steam Traps
    Deskripsi:
    Stainless steel thermodynamic steam traps feature solid construction and a single moving part; ideally used as drip traps on steam mains and supply lines.
    atribut:
    • UNSPSC: 40142503
  12. Parker Brass & Bronze Pipe & Pipe Nipples (Sambungan Pipa)
    Mulai

    Rp469.900

    Parker Brass & Bronze Pipe & Pipe Nipples (Sambungan Pipa)
    Deskripsi:
    Instrumentation pipe is precision machined and threaded on both connection ends for leak-free connections between fittings and instruments. Pipe's exterior includes threading on both connection ends. These connections use PTFE tape to secure seal. High-pressure (1000-3000 psi) pipe nipples connect with fittings.
    atribut:
    • UNSPSC: 40142318
    • Application: Air; Natural Gas; Non-Potable Water; Propane
    • Fitting Compatibility: Schedule 80
    • Manufacturer Part Number: 8-8 MCN-B
    • Material: Brass
    • Maximum Operating Pressure (psi): 3900 @100°F
    • Maximum Operating Temperature (°F): 3900
    • Maximum Steam Pressure: 3900
    • Metal Pipe Construction: Seamless
    • Minimum Operating Temperature (°F): -40
    • Nominal Pipe Size (inch): 1/2
    • Overall Length (inch): 1-1/2
    • Schedule: Schedule 80
    • Side A Connection Type: Threaded
    • Side A Gender: Male
    • Side A Thread Type: NPT
    • Side B Connection Type: Threaded
    • Side B Gender: Male
    • Side B Thread Type: NPT
    • Standards: ANSI B1.20.1; ANSI B31.1; ANSI B31.3
    • Thread Configuration: Threaded on Both Ends
  13. TEKIRO Pipe Wrench (Kunci Pipa)
    Rating:
    100% of 100
    (11)
    Mulai

    Rp60.900

    TEKIRO Pipe Wrench (Kunci Pipa)
    Deskripsi:
    TEKIRO Kunci Pipa - Hijau merupakan kunci pipa berbahan metal berkualitas, kuat, dan tahan lama dengan ukuran 6 Inch serta memiliki konstruksi hampir sama dengan kunci inggris yaitu mempunyai rahang diam, rahang geser, dan ulir penyetel. Kunci pipa ini dapat digunakan untuk melepas dan memasang pipa sambungan ulir atau untuk memegang benda silindris lainnya.
  14. Hakkou Hanbai Steam Hose (Selang Tahan Panas / Selang Karet)
    Mulai

    Rp9.199.900

    Hakkou Hanbai Steam Hose (Selang Tahan Panas / Selang Karet)
    Deskripsi:
    -Hose hard to age due to steam pressure and high temperature.-Possible to cut items support.-For pressure feeding of steam.
    atribut:
    • Length (m): 10
    • Working Pressure (MPa): 0.5
  15. HONEYWELL HOME Whole-House Hot Water & Steam System Accessories
    Mulai

    Rp1.299.900

    HONEYWELL HOME Whole-House Hot Water & Steam System Accessories
    Deskripsi:
    These radiator valve bodies are used as part of hot water and steam systems to allow actuators to mount on the pipe feeding the radiator.
  16. Yoshitake Steam Trap
    Mulai

    Rp4.199.900

    Yoshitake Steam Trap
    Deskripsi:
    -A high pressure/disc type trap which the main body is made of stainless steel.-Small and lightweight, and piping installation direction(horizontal/vertical) is optional.-Built-in strainer type.-Applicable Fluid: Steam Drain.-For steam transport pipe or piping trace line.
  17. RUCIKA PPR Pipe Kelen Green (Pipa Polipropilena)
    Mulai

    Rp51.900

    RUCIKA PPR Pipe Kelen Green (Pipa Polipropilena)
    Deskripsi:
    Pipa Dan Fitting PP-R Spesialis Air Panas Dan Dingin Bertekanan. RUCIKA KELEN GREEN merupakan sistem perpipaan lengkap yang dapat dipergunakan untuk saluran air panas dan dingin bertekanan. Materialnya terbuat dari bahan Polypropylene Random (PP-R) type 3 / PP-R 80. Dengan jenjang produk yang luas, pipa RUCIKA KELEN GREEN tersedia dalam berbagai kelas tekanan dan temperatur dengan variasi ketebalan dinding sesuai dengan penggunaannya. Sistem sambungan yang digunakan oleh RUCIKA KELEN GREEN adalah sistem penyambungan heat fusion dengan menggunakan alat pemanas. Dengan sistem sambungan ini, hasil penyambungan menjadi bersenyawa sehingga terjamin kekuatannya (sama dengan kekuatan pipa), anti kebocoran dan bebas perawatan serta umur penggunaan sampai 50 tahun. RUCIKA KELEN GREEN adalah suatu sistem perpipaan lengkap untuk saluran air panas & dingin bertekanan dengan jenjang produk yang luas. Materialnya dari bahan Polypropylene Random (PP-R) type 3 atau PP-R 80. Menggunakan sistem penyambungan heat fusion dengan alat pemanas polyfusion atau electrofusion, sehingga hasil penyambungan menjadi homogen atau senyawa sehingga menjamin kekuatannya, anti kebocoran, bebas perawatan & didesain agar mampu digunakan hingga 50 tahun. Sistem ini dirancang untuk sistem sanitari & saluran bertekanan pada: - Perumahan, industri, rumah sakit, hotel dan apartemen. - Sistem udara bertekanan. - Sistem air minum dan makanan cair. - Agrikultur (greenhouse & taman). - Sistem transportasi asam dan cairan agresif. RUCIKA KELEN GREEN menawarkan sistem pipa dan sambungan pipa (fitting) yang lengkap dengan standar DIN 8077, DIN 8078, DIN 16962 dan DIN 4726 mulai diameter luar 20mm, 25mm, 32mm, 40mm, 50mm, 63mm, 75mm, 90mm, dan 110mm. Pipa RUCIKA KELEN GREEN tersedia dalam kelas PN 10, PN 16 dan PN 20. Sedangkan sambungan pipa nya tersedia lengkap dengan berbagai fungsi. PN 10: Digunakan untuk mengaliri air dingin bertekanan. PN 16: Digunakan untuk mengaliri air panas dan air dingin bertekanan. PN 20: Digunakan untuk mengaliri air pasas bertekanan.
    atribut:
    • Length Pipe (m): 4
    • Pipe Type: PP-R
    • Color: Green
  18. KODAMA Crimping Socket Type For Steel Pipe Straight Pipe (Half Size) L
    Mulai

    Rp1.099.900

    KODAMA Crimping Socket Type For Steel Pipe Straight Pipe (Half Size) L
    atribut:
    • Dimension W (mm): 72
    • Dimension L (mm): 40
    • Suitable Scratch Length: Approx. 20mm
    • Dimensions d (mm): 21
    • Applicable Wrench: Allen wrench 6mm
    • Bolt Material: Chrome molybdenum steel (SCM435)
    • Chemical Resistance: Suitable: Gasoline (excluding high octane), ammonia water, A heavy oil, ethanol, ethylene glycol, caustic soda, OK: Hydrochloric acid / sulfuric acid (20% at room temperature), B / C heavy oil, Not suitable: Toluene, acetone / MEK
    • Fluid Used: Water, hot water, oil, steam
    • Material (Metal): (Cover) / Ductile cast iron (FCD450)
    • Material (Packing): Special heat-resistant agent for high nitrile rubber
    • Nominal Diameter: 15A
    • Operating Temperature Limit: -30 to 130
    • Proof Pressure (MPa): 2
    • Shape: socket
    • TRUSCO Number: 353-7196
    • Type: Mechanical coupling
  19. RIGID+ PTFE Pipe Thread Seal Tape (Seal Tape Pipa)
    Mulai

    Rp9.900

    RIGID+ PTFE Pipe Thread Seal Tape (Seal Tape Pipa)
    Deskripsi:
    RIGID P.T.F.E SEAL TAPETerbuat dari 100% material PTFE (polytetrafluoroethylene) . Seal tape RIGID membantu mencegah kebocoran pada sambungan pipa atau fitting pipa.
    atribut:
    • Size (inch): 1/2
    • Thickness (mm): 0.075
    • Pull Force (MPa): ≥ 8
  20. GREEN CROSS JIS Pipe Sticker
    Mulai

    Rp139.900

    GREEN CROSS JIS Pipe Sticker
    Deskripsi:
    -Aluminium pipe identifying sticker that is very resistant to water and heat.-Pasting type.
Daftar Harga Pipa Steam Terbaru October 2026
Yoshitake Steam TrapRp3.399.900
Yoshitake Steam TrapRp9.999.900
Hakkou Hanbai Steam Hose (Selang Tahan Panas / Selang Karet)Rp2.699.900
MUELLER STEAM SPECIALTY Check ValvesRp20.999.900
REDHAT Steam and Hot Water Solenoid ValvesRp7.799.900
BELL GOSSETT Steam TrapsRp4.599.900
RUCIKA Pipa PVC Standar (PVC Pipe)Rp52.900
KARCHER Professional Steam Vacuum CleanersRp21.999.900
PIPAKU PVC Pipe (Pipa PVC) Tipe AWRp33.900
BEHRINGER PIPE SYSTEMS Cushioned Beta Clamps for Tube & Pipe (Klem Pipa)Rp499.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)